Shop All Flap Discs
Norton Abrasives
Flap Disc, 6 In x 40 Grit, 7/8
Mfr # 66623399216
Zoro # G4605824
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 27
- Grade Extra Coarse
- Grit P40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623399216
- Zoro # G4605824
- UPC # 666233992163
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Diameter x Arbor Hole | 6 in x 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 6 in, Series Gemini R766, Backing Material Cotton, Backing Weight X, Grit P40, Maximum Operating Speed 10,200 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247538)
- DYNABRADE Sanding Belt, 3" W, 10-11/16" L, Super Fine (89210)
- X1 TOOLS 3000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P3000-FSx12)
- M.A. FORD Carbide Bur, 1/4 (42250020)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 7/8 (66623399062)
- NORTON ABRASIVES Fiberglass Flap Disc, 4-1/2" x 7/8", PK10 (66254419984)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 6" dia. (66261132136)
- NORTON ABRASIVES Arbor Flap Disc, 4-1/2, 36, Extra Coarse (66261183486)
- NORTON ABRASIVES Plastic Flat Flap Disc, 5" x 7/8" (66254400262)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 5/8-11 (66254461067)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243875)
- Norton Abrasives Flap Discs