Shop All Flap Discs
Norton Abrasives
Flap Disc, 6 In x 40 Grit, 7/8
Mfr # 66623399193
Zoro # G4602823
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 29
- Grade Extra Coarse
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623399193
- Zoro # G4602823
- UPC # 666233991937
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Disc Diameter | 6 in |
Mounting Hole Size | 7/8 in |
Diameter x Arbor Hole | 6 in x 7/8 in |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 6 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 6 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P40, Maximum Operating Speed 10,200 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 1-1/2in (60440256539)
- ALC Polymer Bench Top Cabinet (40389)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 4 in., Fine (76443)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56280)
- NORTON ABRASIVES Flap Disc, 6 In x 24 Grit, 7/8 (66623399066)
- NORTON ABRASIVES Flap Disc, 6 In x 36 Grit, 7/8 (66623399298)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 2, 2in, Bluefire (77696090176)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 7/8 (66254461186)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399012)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 (66254400257)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 36 Grit (71-10913HEW)
- Norton Abrasives Flap Discs