Shop All Flap Discs
Norton Abrasives
Flap Disc, 6 In x 36 Grit, 7/8
Mfr # 66623399298
Zoro # G4614294
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 29
- Grade Extra Coarse
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623399298
- Zoro # G4614294
- UPC # 666233992989
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole | 6 in x 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 6 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P36, Maximum Operating Speed 10,200 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79936)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722680)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072720880)
- SCOTCH 3M Pro Grade Precision 5 in. Aluminum Oxide Hook and Loop Sanding Disc 60 Grit Coarse 10 pk (DUH560TRI-10I)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399193)
- NORTON ABRASIVES Flap Disc, 6 In x 24 Grit, 7/8 (66623399066)
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia (77696097546)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 G, 5/8-11 (66623399174)
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia (77696097545)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 2in, Blaze (77696090148)
- HOLEX Abrasive flap disc long life ZA, conical, Dia 115 mm, Grit: 60 (565284 60)
- Norton Abrasives Flap Discs