Shop All Flap Discs
Norton Abrasives
Flap Disc, 6 In x 24 Grit, 7/8
Mfr # 66623399066
Zoro # G4531222
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 29
- Grade Extra Coarse
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623399066
- Zoro # G4531222
- UPC # 666233990664
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Disc Diameter | 6 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 6 in |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole | 6 in x 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 6 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight X, Coating Coverage Semi-Open, Grit P24, Maximum Operating Speed 10,200 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Mandrel, Shank Straight, 3 1/4" L (08834181210)
- UNITED ABRASIVES/SAIT SAIT 70801 TrimBack™ Flap Disc (Type 29) 4-1/2" x 7/8", 40 Grit, 10-Pack (70801)
- WEILER 3" Wire Wheel, .008" Steel Fill, 1/4" Stem (17915)
- DEWALT 5" x 7/8" 40g type 27 HP flap disc (DW8361)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399193)
- NORTON ABRASIVES Flap Disc, 6 In x 36 Grit, 7/8 (66623399298)
- NORTON ABRASIVES Mini Flap Disc, Medium, 60 Grit, 3" dia. (66261132120)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (66261183491)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 80, Medium (66261183501)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 2, 2in, Bluefire (77696090176)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 80gr (15Q458)
- Norton Abrasives Flap Discs