Shop All Flap Discs
Norton Abrasives
Flap Disc, 5 In x 40 Grit, 7/8
Mfr # 66623399149
Zoro # G4634987
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 27
- Grade Extra Coarse
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623399149
- Zoro # G4634987
- UPC # 666233991494
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P40, Maximum Operating Speed 12,000 RPM, Color Blue, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Belt, 3" W, 24" L, 80 Grit (DCB324080S02G)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x1x5, MED (7000046063)
- H & H INDUSTRIAL PRODUCTS 1/3 Carat X 1/2 X 3" Single Point Diamond Dresser (3903-0093)
- DYNABRADE HookandLoopDisc, 5", N/V320G, PK50 (91551)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66623399148)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 3, 2in, Blaze (77696090146)
- NORTON ABRASIVES Flap Disc, Medium, 80 Grit, 6" dia. (66261132125)
- NORTON ABRASIVES Flap Disc, 4 In x 60 Grit, 5/8 (66623399051)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 60, Med. (66261183500)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66623399060)
- REX CUT Fusion Flap Disc 4 1/2 X 5/8-11 T29 Very Fine (894005)
- Norton Abrasives Flap Discs