Shop All Flap Discs
Norton Abrasives
Flap Disc, 5 In x 40 Grit, 5/8-11
Mfr # 66623399190
Zoro # G4581561
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 29
- Grade Extra Coarse
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623399190
- Zoro # G4581561
- UPC # 666233991906
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 5 in |
Connection Size & Type | 5/8"-11 Threaded Hole |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Diameter x Arbor Hole | 5 in x 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P40, Maximum Operating Speed 12,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Za/X 4 X 80 36, 4" W, 80" L, 36 Grit (716928002-3)
- MERIT Spiral Band, 3/4 x 1in, 80G (08834193744)
- VSM Abrasive Belt, 120 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (117477)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1 In, Shape W220 (61463677685)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 5/8-11 (66623399189)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399193)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 7/8 (66254461059)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 7/8 (66623399213)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 5/8-11 (66623399219)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 (66623399018)
- ARC ABRASIVES 7" x 7/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 120 Grit (71-10867AF)
- Norton Abrasives Flap Discs