Shop All Flap Discs
Norton Abrasives
Flap Disc, 5 In x 40 Grit, 5/8-11
Mfr # 66623399145
Zoro # G4529682
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 27
- Grade Extra Coarse
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623399145
- Zoro # G4529682
- UPC # 666233991456
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Arbor Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Diameter x Arbor Hole | 5 in x 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P40, Maximum Operating Speed 12,000 RPM, Color Blue, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-008096-050A Spiral Coated Abrasive Sanding Sleeve (SS-008096-050A)
- 3M Refill Roll, 55 ft. L x 2-1/2 in., Fine (7000028208)
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Fine (61463686500)
- NORTON ABRASIVES Flap Wheel, Non-Woven, AO, 3x1x1/4 Shnk, VFN (66261051719)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 5/8-11 (66623399144)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 5/8-11 (66623399139)
- NORTON ABRASIVES Flap Disc (77696090085)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 7/8 (66623399150)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 3, 3in, Blaze (77696090151)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 7/8 (66254461186)
- WEILER Abrasive Flap Disc, Med., 4-1/2 in. (98830)
- Norton Abrasives Flap Discs