Shop All Flap Discs
Norton Abrasives
Flap Disc, 5 In x 36 Grit, 7/8
Mfr # 66254461174
Zoro # G4555792
original price:
$8.22
8% off
new price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 29
- Grade Extra Coarse
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254461174
- Zoro # G4555792
- UPC # 662544611748
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P36, Maximum Operating Speed 12,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO PRODUCTS Spiral Sewn Buffing Wheel 1" thick (7000036)
- SHARK INDUSTRIES 4" x 1/32" x 3/8" Cut-off Wheels - 10 Pk 60 Grit (12710)
- ZORO SELECT Abrasive Roll, 30 ft. L, 2-3/4" W, 100 Grit (05539520339)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 80 Grit, Medium, Aluminum Oxide, KK711X (8263)
- NORTON ABRASIVES Flap Disc, 5 In x 24 Grit, 7/8 (66623399206)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 7/8 (66254461176)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 36, ExtraCoarse (66261183498)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399216)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8 (66623399004)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 40, Coarse (66261183495)
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 4-1/2 in. x 5/8-11 T29 Grit 36/60 (06A487)
- Norton Abrasives Flap Discs