Shop All Flap Discs
Norton Abrasives
Flap Disc, 5 In x 36 Grit, 5/8-11
Mfr # 66623399144
Zoro # G4535772
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 27
- Grade Extra Coarse
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66623399144
- Zoro # G4535772
- UPC # 666233991449
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 5 in |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P36, Maximum Operating Speed 12,000 RPM, Color Blue, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC100600 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC100600)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 6"x7/8" (13B060)
- SUPERIOR PADS AND ABRASIVES Replacement Sanding Pad & Backing Plate, 5" Dia - 5 Hole Hook & Loop Sander Pad (RSP29)
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 120 (A020938)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 5/8-11 (66623399145)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 6" dia. (66261132124)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66261096436)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8 (66623399064)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 40, Coarse (66261183495)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 7/8 (66623399150)
- UNITED ABRASIVES/SAIT SAIT 77721 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Aluminum Oxide Grain, Medium/80 Grit, 10-Pack (77721)
- Norton Abrasives Flap Discs