Shop All Flap Discs
Norton Abrasives
Flap Disc, 5 In x 24 Grit, 7/8
Mfr # 66623399206
Zoro # G4565951
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 29
- Grade Extra Coarse
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623399206
- Zoro # G4565951
- UPC # 666233992064
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight X, Coating Coverage Semi-Open, Grit P24, Maximum Operating Speed 12,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC PAD 5" SANDING REPLACED THE AO4515 (AO4605)
- DYNABRADE SANDING BELT 1/2x18 80 GR - EA (DB79032)
- DYNABRADE Belt, 80G, 1/2"X18" (91118)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D, SD-52, 5/32 (10588)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66254461174)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 7/8 (66254461176)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399152)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 5/8-11 (66254461066)
- NORTON ABRASIVES 4-1/2" dia. 7/8" arbor 36 Grit Flap Disc (66623399126)
- NORTON ABRASIVES Mini Flap Disc, Medium, 60 Grit, 3" dia. (66261132120)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 5/8-11 (66623399192)
- Norton Abrasives Flap Discs