Shop All Flap Discs
Norton Abrasives
Flap Disc, 5 In x 120 Grit, 5/8-11
Mfr # 66623399132
Zoro # G4552712
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 27
- Grade Medium
- Grit P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623399132
- Zoro # G4552712
- UPC # 666233991326
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Disc Diameter | 5 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Series Gemini R766, Backing Material Cotton, Backing Weight X, Grit P120, Maximum Operating Speed 12,000 RPM, Color Black, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Abranet 9" Grip P240 (9A-223-240RP)
- BRUSH RESEARCH MANUFACTURING 85C1000 85 Series-For Closed Holes, 1" Dia., .010CS, 2" Brush Part, 6" OAL, Cut For Power (85C1000)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8356HTR)
- ZORO SELECT Quick Change Disc, 4" dia., 80 Grit, Maroon (05539554472)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 3, 3in, Blaze (77696090152)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 5/8-11 (66623399127)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 2, 2in, Blfire (77696090179)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 7/8 (66254461186)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 80, Medium (66261183501)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 5/8-11 (63642536159)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 80G (42305)
- Norton Abrasives Flap Discs