Shop All Flap Discs
Norton Abrasives
Flap Disc, 4 In x 60 Grit, 5/8
Mfr # 66623399051
Zoro # G4536007
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4"
- Disc Type Type 29
- Grade Coarse
- Mounting Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623399051
- Zoro # G4536007
- UPC # 666233990510
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 5/8" |
Mounting Hole Size | 5/8 in |
Disc Diameter | 4 in |
Connection Size & Type | 5/8 in Unthreaded Hole |
Arbor Hole Size | 5/8 in |
Connector Size | 5/8 in |
Diameter x Arbor Hole | 4 in x 5/8 in |
Overall Diameter | 4 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P60, Maximum Operating Speed 15,300 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Whl, 3x1x1/4, Med, 80G (36212)
- PFERD 4" Stringer Bead Wheel - .020 CS Wire, 5/8-11 Thread (82186)
- ZORO SELECT Blast Media, Silicon Carbide, 220 Grit (SCB220-50)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (23334)
- NORTON ABRASIVES Flap Disc, 4 In x 80 Grit, 5/8 (66623399052)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8 (66623399064)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 6" dia. (66261132124)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 2in, Bluefire (77696090168)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 5/8-11 (66623399157)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 7/8 (66623399161)
- PEARL Redline CBT Maxidisc 4-1/2 x 5/8-11 CBT60 T-27 (MAX4560CBH)
- Norton Abrasives Flap Discs