Shop All Flap Discs
Norton Abrasives
Flap Disc, 4 In x 36 Grit, 5/8
Mfr # 66623399049
Zoro # G4552703
original price:
$8.06
23% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4"
- Disc Type Type 29
- Grade Extra Coarse
- Mounting Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623399049
- Zoro # G4552703
- UPC # 666233990497
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 5/8" |
Disc Diameter | 4 in |
Mounting Hole Size | 5/8 in |
Diameter x Arbor Hole | 4 in x 5/8 in |
Arbor Hole Size | 5/8 in |
Connector Size | 5/8 in |
Connection Size & Type | 5/8 in Unthreaded Hole |
Overall Diameter | 4 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P36, Maximum Operating Speed 15,300 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8 (19D885)
- PARAGON DIAMOND TOOLS 4'' x 7858 w 8 Segments Swirl Grinding Cup Wheel (SCW-4-8)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 60 (7000148188)
- ARC ABRASIVES Ft Za/X 3/4 X 1-1/2 X 3/16 120 (23408ZA)
- NORTON ABRASIVES Flap Disc, 4 In x 40 Grit, 5/8 (66623399050)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 6" dia. (66261132136)
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia (77696097546)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8, Series: SG Blaze(R) (66254400254)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399136)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 5/8-11 (66623399128)
- WEILER Flap Disc, 4-1/2 in. x 40 Grit, 7/8 (98901)
- Norton Abrasives Flap Discs