Shop All Flap Discs
This Product is Discontinued
Norton Abrasives
Flap Disc, 4 1/2 In x 80 Grit, 7/8 (Discontinued)
Mfr # 66623399006
Zoro # G4573414
This Product is Discontinued
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623399006
- Zoro # G4573414
- UPC # 666233990060
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 27 |
Grade | Medium |
Grit | 80 |
Series | Gemini |
Backing Material | Plastic |
Item | Flap Disc |
Backing Weight | Y |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Max. RPM | 13,300 RPM |
Operating Speed (RPM) | 13300 RPM |
Abrasive Disc Type | Type 27 |
Abrasive Grade | Medium |
Flap Disc Type | Type 27 |
Maximum Operating Speed | 13,300 RPM |
Color | Green |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Medium, Connector Size 7/8 in, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Gemini, Backing Material Plastic, Backing Weight Y, Grit 80, Maximum Operating Speed 13,300 RPM, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.