Shop All Flap Discs
This Product is Discontinued
Norton Abrasives
Flap Disc, 4 1/2 In x 40 Grit, 7/8 (Discontinued)
Mfr # 66623399063
Zoro # G4573694
This Product is Discontinued
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66623399063
- Zoro # G4573694
- UPC # 666233990633
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Coarse, Connector Size 7/8 in, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Neon High Density, Backing Material Fiberglass, Backing Weight Y, Grit 40, Maximum Operating Speed 13,300 RPM, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.