Shop All Flap Discs
Norton Abrasives
Flap Disc, 4 1/2 In x 36 Grit, 5/8-11
Mfr # 66623399053
Zoro # G4583844
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Extra Coarse
- Grit P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623399053
- Zoro # G4583844
- UPC # 666233990534
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Arbor Hole Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Red Heat R961, Backing Material Polyester, Backing Weight Y, Grit P36, Maximum Operating Speed 13,300 RPM, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Adhesive/Stripe Removal Disc, 6 In Dia (07502)
- WEILER 4-1/2" Disc Abrasive Flap Disc Conical Almnm Bkng 120Z 5/8"-11 UNC Nut (50509)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P180G, PK10 (07660703219)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Cut-Off Wheel 3 x 3/8, 60 Grit, Type 1, Aluminum Oxide, (35501)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399216)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 7/8 (66254461059)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 29, 7" dia (66261183496)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 40, Coarse (66261183495)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 5" dia (77696090141)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 2, 2in, Blaze (77696090157)
- WEILER Flap Disc, 4-1/2inx36Grit, 5/8-11,13000RPM (98904)
- Norton Abrasives Flap Discs