Shop All Flap Discs
Norton Abrasives
Flap Disc, 4 1/2 In x 120 G, 5/8-11
Mfr # 66623399174
Zoro # G4617252
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Grit P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66623399174
- Zoro # G4617252
- UPC # 666233991746
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Gemini R766, Backing Material Cotton, Backing Weight X, Coating Coverage Semi-Open, Grit P120, Maximum Operating Speed 13,300 RPM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 50 Grit (42504)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113110)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 7/8 (66623399213)
- NORTON ABRASIVES Blending Disc, AlO, 3in, 120 Grit, Fin, TR (66261017522)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 7/8 (66623399194)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 24 Grit, 7/8 (66623399204)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 3in, Bluefire (77696090173)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 5/8-11 (66623399131)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 2, 2in, Blfire (77696090179)
- NORTON ABRASIVES Flap Disc, Crs, Grit 36, Type 2, 3in, Blfire (77696090180)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 60G (42444)
- Norton Abrasives Flap Discs