Shop All Flap Discs
Norton Abrasives
Flap Disc, 4 1/2 In x 120 G, 5/8-11
Mfr # 66623399003
Zoro # G4561873
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Grit P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66623399003
- Zoro # G4561873
- UPC # 666233990039
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Gemini, Backing Material Cotton, Backing Weight X, Grit P120, Maximum Operating Speed 13,300 RPM, Color Black, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 14" dia. (7010329363)
- CLE-LINE Carbide Bur, 1849 SG-3L6 CLE-SG Pointed Tree Bur Standard Cut 3/8"x1/4" Hardened Steel Shank (C17816)
- VSM Abrasive Belt, 50 Grit, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 50 Grit, Coarse, Ceramic, XK870X (292020)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 80Z (50959)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8 (66254461164)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 5/8-11 (66623399128)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 6" dia. (66261132129)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 5/8-11 (66623399219)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 7/8 (66623399150)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 3, 3in, Blaze (77696090154)
- CENTURY DRILL & TOOL Zirconia Flap Disc, 4-1/2x5/8-11in, 80Grit (75586)
- Norton Abrasives Flap Discs