Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 9-1/8x7/8in, 50G, PK25
Mfr # 66261138582
Zoro # G3390965
product price: $107.99
/pk 25, $4.32/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9 1/8 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Abrasive Grit 50 / P50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261138582
- Zoro # G3390965
- UPC # 662611385824
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 9 1/8 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 9-1/8" |
Diameter x Arbor Hole Size/Type | 9-1/8 in x 7/8 in |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Overall Diameter | 9 1/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight X, Grit 50, Overall Diameter 9 1/8 in, Series BlueFire F826, Maximum Operating Speed 6,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Blue, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1.25, AO, 100G, PK5 (66253043447)
- WALTER SURFACE TECHNOLOGIES Fine, Conditioning Disc, 2" (04G204)
- WEILER Single Spiral Wire Brush, 3/8", PK10 (98613)
- PFERD 8" Crimped Wire Wheel - Medium Face - .014 CS Wire, 2" Keyed A.H. POP (81128P)
- NORTON ABRASIVES Fiber Disc, 6in dia.Very Fine, PK70 (66261007628)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 24G, PK25 (69957398005)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 24G, PK25 (66261138457)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370208)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 24G, PK25 (69957398010)
- NORTON ABRASIVES Fiber Disc, 5x5/8-11, 24G, PK25 (66261138797)
- UNITED ABRASIVES/SAIT Alu Oxide Fiber Disc2A45x78 36xPK25 (50011)
- Norton Abrasives Fiber Discs