Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 9-1/8" dia., 7/8" Hole Mount
Mfr # 05539510701
Zoro # G6264583
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9 1/8 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 05539510701
- Zoro # G6264583
- UPC # 055395107018
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 9 1/8 in |
Mounting Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Diameter x Arbor Hole Size/Type | 9-1/8 in x 7/8 in |
Overall Diameter | 9 1/8 in |
Arbor Hole Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Not Rated, Grit 36, Overall Diameter 9 1/8 in, Series F240, Maximum Operating Speed 6,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Brown, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 7 In x 120 Grit, 5/8-11 (66254461069)
- NORTON ABRASIVES Cut-Off Wheel, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252838464)
- PFERD 14" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 24 Grit (61782)
- CENTURY DRILL & TOOL Masonry Saw Blade, 7x1/8 in., Type 1A (08507)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 60G, PK25 (66261138453)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370195)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 24G, PK25 (66261138457)
- NORTON ABRASIVES FIBER DISC 5"" 36G BX/25 (07660701910)
- NORTON ABRASIVES SAND DISC FIBER 5"" 50G (07660701909)
- NORTON ABRASIVES Fiber Disc, 7" dia., 7/8" Hole Mount, Brown (66623357289)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 4-1/2"x7/8" 24gr (15P452)
- Norton Abrasives Fiber Discs