Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 9-1/8" dia., 7/8" Hole Mount
Mfr # 05539510699
Zoro # G6280981
original price:
$3.37
11% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9 1/8 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 05539510699
- Zoro # G6280981
- UPC # 055395106998
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 9 1/8 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Diameter x Arbor Hole Size/Type | 9-1/8 in x 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Overall Diameter | 9 1/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Not Rated, Grit 60, Overall Diameter 9 1/8 in, Series F240, Maximum Operating Speed 6,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Miniature End Brush, Crimped Wire, 3/16 (91218)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 60 Grit PK50 (84683)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, AO, 100G, White (07660788282)
- CLOVER Silicon Carbide Grease, D, 180 Grit (232949)
- NORTON ABRASIVES Fiber Disc, 5 in., Extra Coarse, 24G, PK25 (77696008407)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370200)
- NORTON ABRASIVES Sanding Disc, Nonwvn, 8 Diax1/2In Hole, MED (66261005491)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 24G, PK25 (66261138594)
- NORTON ABRASIVES Fiber Disc, 6x1/2in, XCrs, SC (66261008051)
- NORTON ABRASIVES Fiber Disc, 4.5 In D, 50 G, PK25 (66623395009)
- SHARK INDUSTRIES 3" Green Zirconia Mini Grinding Discs 24 Grit - 25 Pk (12616)
- Norton Abrasives Fiber Discs