Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 7" dia., Non-Woven Abrasive
Mfr # 66261170280
Zoro # G7951966
product price: $15.29
/ea
Sold in multiples of 25 for $382.25
$382.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Abrasive Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261170280
- Zoro # G7951966
- UPC # 662611702805
- Country of Origin Mexico
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Ceramic |
Abrasive Grit | 100 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Max. RPM | 8,500 RPM |
Vacuum Hole Design | Non-Vacuum |
Grit | 100 |
Color | Blue |
Item | Surface-Conditioning Disc |
Attachment Type | 7/8 in Arbor Hole |
Series | Rapid Prep XHD |
Grade | Coarse |
Backing Material | Fiber |
Maximum Operating Speed | 8,500 RPM |
Resistance Properties | Smear, Wear |
Connector Type | Unthreaded Hole |
Description
Surface-Conditioning Disc, Abrasive Material Ceramic, Grade Coarse, Overall Diameter 7 in, Series Rapid Prep XHD, Maximum Operating Speed 8,500 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Fiber, Backing Weight Not Applicable, Color Blue, Grit 100, Resistance Properties Smear, Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL RMFH120Z25 FLEX-HONE for Rotors 60 Grit Zirconia Alumina #1525 Coarse (RMFH60Z25)
- ARC ABRASIVES Qlok-S Predator 2In 80 1/Ply (71-31454-1)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253049066)
- ARC ABRASIVES Belt Ao/Y Prem 1/2 X 12 120, 1/2" W, 12" L, 120 Grit (70078PM)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370211)
- NORTON ABRASIVES 4-1/2" x 7/8" RazorStar Fibre Disc (66254427990)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 80G, PK25 (66261138590)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 24G, PK25 (69957398005)
- NORTON ABRASIVES Fiber Disc, 7 in.dia., PK25 (05539510693)
- NORTON ABRASIVES Fiber Disc, 5" dia., Non-Woven Abrasive (66261170283)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 704972 (704972)
- Norton Abrasives Fiber Discs