Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 7" dia., Coated Abrasive
Mfr # 69957370214
Zoro # G7951957
product price: $4.75
/ea
Sold in multiples of 25 for $118.75
$118.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 5/8"-11
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 50 / P50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69957370214
- Zoro # G7951957
- UPC # 699573702147
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 5/8"-11 |
Arbor Hole Size & Type | 5/8"-11 TN Quick-Change |
Diameter x Arbor Hole Size/Type | 7 in x 5/8"-11 TN |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Connection Size & Type | 5/8"-11 TN |
Arbor Hole Size | 5/8"-11 |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 50, Overall Diameter 7 in, Series BlazeX F970, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Orange, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Zirc, 4"x36", 80 Grit, Coated, 4" W, 36" L, 80 Grit, Zirconia Alumina (49883)
- DEWALT 4" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel (DW4925)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (78072781797)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P220 G (66261183820)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 24G, PK25 (69957398005)
- NORTON ABRASIVES Fiber Disc, 9-1/8x7/8in, 36G, PK25 (66261138583)
- NORTON ABRASIVES Fiber Disc, 7x7/8in, 80G, PK25 (66623357287)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 80G, PK25 (66261138600)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370204)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370208)
- NORTON ABRASIVES Fiber Disc, 7x5/8-11, 24G, PK25 (66261138819)
- Norton Abrasives Fiber Discs