Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 7" dia., Coated Abrasive
Mfr # 69957370204
Zoro # G7951808
Sold in multiples of 25 for $73.75
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 80 / P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 69957370204
- Zoro # G7951808
- UPC # 699573702048
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Max. RPM | 8,600 RPM |
Vacuum Hole Design | Non-Vacuum |
Backing Material | Fiber |
Item | Fiber Disc |
Grade | Coarse |
Series | BlazeX F970 |
Color | Orange |
Attachment Type | 7/8 in Arbor Hole |
Grit | 80 |
Connector Type | Unthreaded Hole |
Resistance Properties | Tear |
Maximum Operating Speed | 8,600 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 80, Overall Diameter 7 in, Series BlazeX F970, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Multi-Hole Sanding Pad, Rubber, Black, 5 (RSM5045)
- DIABLO SandNET Discs, 100 Grit (Medium) , PK25 (DND090100H25G)
- WALTER SURFACE TECHNOLOGIES Cloth Drum Belt, 5-3/8x11-5/8x3-1/2" (07F504)
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK50 (AE24105018)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 36G, PK25 (66623353306)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370206)
- NORTON ABRASIVES Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (66254425332)
- NORTON ABRASIVES Fiber Disc, 5" dia., Non-Woven Abrasive (66261170283)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370199)
- NORTON ABRASIVES Fiber Disc, 7" dia., 7/8" Hole Mount, Brown (66623357285)
- ZORO SELECT Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 (78072775377)
- Norton Abrasives Fiber Discs