Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 7" dia., Coated Abrasive
Mfr # 69957370201
Zoro # G7951659
product price: $4.55
/ea
Sold in multiples of 25 for $113.75
$113.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69957370201
- Zoro # G7951659
- UPC # 699573702017
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Diameter x Arbor Hole Size/Type | 7 in x 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 36, Overall Diameter 7 in, Series BlazeX F970, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136178)
- NITTO KOHKI TP01943-0 Belts 20mm x 520mm #100, PK20 (TP01943-0)
- MASTER GRADE IO Shen Sharpening Stone (SS-1000)
- CONTINENTAL ABRASIVES 5" x 5/16"-24 PSA No Hole DA Sander Pad (SD-50PSANH)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 80G, PK25 (66261138590)
- NORTON ABRASIVES Fiber Disc, 5" dia., 36G, PK25 (66623357277)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 60G, PK25 (69957398008)
- NORTON ABRASIVES Fiber Disc, 6x1/2in, XCrs, SC (66261008051)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 50G, PK25 (66261138454)
- NORTON ABRASIVES Fiber Disc, 4 In D, 50 G, PK10 (66623395002)
- 3M Fiber Discs, 3" dia., Abrasive Grit 60 (7100100885)
- Norton Abrasives Fiber Discs