Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 7" dia., 7/8" Hole Mount, Brown
Mfr # 66623357284
Zoro # G6282899
original price:
$1.58
1% off
new price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623357284
- Zoro # G6282899
- UPC # 666233572846
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Diameter x Arbor Hole Size/Type | 7 in x 7/8 in |
Arbor Hole Size | 7/8 in |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Not Rated, Grit 36, Overall Diameter 7 in, Series F240, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Brown, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 24500 EZ-Chop Attacker® Fast Cutting Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24500)
- 3M Sanding Disc, Coarse, 40, 24 in. D, PK10 (7010360724)
- NORTON ABRASIVES Fiber Disc, 2in dia.Medium, TR, PK160 (66261014792)
- DIABLO SandNet 11-1/4 in. L X 4-3/16 in. W 220 Grit Ceramic Sanding Sheet 5 pk (DNS431220H05G)
- NORTON ABRASIVES Fiber Disc, 5 in.dia., PK25 (05539510684)
- NORTON ABRASIVES Fiber Disc, 4-1/2,120G, PK25 (66623353314)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 60G, PK25 (66261138453)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370198)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 24G, PK25 (66623353309)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370201)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 60 Grit PK50 (84683)
- Norton Abrasives Fiber Discs