Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 5 in.dia., PK25
Mfr # 05539510684
Zoro # G9474053
product price: $48.79
/pk 25, $1.95/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 16 / P16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 05539510684
- Zoro # G9474053
- UPC # 055395106844
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole Size/Type | 5 in x 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 16, Overall Diameter 5 in, Series F240, Maximum Operating Speed 10,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Brown, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (78072727561)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina (66252843236)
- SCOTCH-BRITE Surface Conditioning Disc, 4-1/2 in. (7000046017)
- WEILER 4" Narrow Face Crimped Wire Wheel .0118" Steel 5/8"-1/2" Arbr Hole (00135)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370214)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 60G, PK25 (69957398003)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370209)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370195)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 50G, PK25 (66261138561)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370216)
- WEILER 9 Wolverine AO RFD 24AO Grit 7/8 Arbor Hole (59541)
- Norton Abrasives Fiber Discs