Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 5" dia., Coated Abrasive
Mfr # 69957370212
Zoro # G7951923
product price: $3.15
/ea
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 5/8"-11
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 80 / P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69957370212
- Zoro # G7951923
- UPC # 699573702123
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 TN |
Arbor Hole Size & Type | 5/8"-11 TN Quick-Change |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Diameter x Arbor Hole Size/Type | 5 in x 5/8"-11 TN |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 80, Overall Diameter 5 in, Series BlazeX F970, Maximum Operating Speed 10,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Orange, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Wool Reel, Super Fine (2KJL4)
- MERIT Quick Change Disc, 2In, 80Grit, TS, PK100 (69957399642)
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79936)
- MASTERCUT TOOL 00401 1/4x1/2x1/8x2 Cylinder No Endcut Singlecut (SA-51SC)
- NORTON ABRASIVES Surface Conditioning Disc, 8,600 RPM (66623325919)
- NORTON ABRASIVES Fiber Disc, 5x7/8in, 50G, PK25 (66623357278)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 80G, PK25 (69957398009)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370200)
- NORTON ABRASIVES Fiber Disc, 7" dia., 7/8" Hole Mount, Brown (66623357285)
- NORTON ABRASIVES Sanding Disc, Nonwvn, 8 Diax1/2In Hole, MED (66261005491)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 7"x7/8" 60gr (15P706)
- Norton Abrasives Fiber Discs