Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 5" dia., Coated Abrasive
Mfr # 69957370209
Zoro # G7952018
Sold in multiples of 25 for $104.75
$104.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 5/8"-11
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 69957370209
- Zoro # G7952018
- UPC # 699573702093
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 5/8"-11 |
Diameter x Arbor Hole Size/Type | 5 in x 5/8"-11 TN |
Connection Size & Type | 5/8"-11 TN |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Arbor Hole Size & Type | 5/8"-11 TN Quick-Change |
Arbor Hole Size | 5/8"-11 |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 36, Overall Diameter 5 in, Series BlazeX F970, Maximum Operating Speed 10,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Orange, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Wheel Madrel Set (50690)
- COBRA CARBIDE Carbide Burr, Sngle Cut Shape L Included Angle 14° Reg. Lgth, SL-2, 5/16 (11263)
- NORTON ABRASIVES Quick Change Disc, Non-Woven, 4-1/2" dia. (66261170060)
- PFERD 4" Crimped Mini Bevel Brush - .014 SS Wire, 5/8-11 Thread (82370)
- NORTON ABRASIVES Fiber Disc, 7" dia, 7/8" Hole Mount, Coated (66261199052)
- NORTON ABRASIVES Fiber Disc, 4x1/4in, XCrs, SC (66261008008)
- NORTON ABRASIVES 4-1/2 X 7/8 IN. METAL FIBER DISC 36 GRIT F240 AO, 25PK (66623353306)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 24G, PK25 (66261138563)
- NORTON ABRASIVES Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (66254425332)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370204)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 220 Grit (40308)
- Norton Abrasives Fiber Discs