Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 5" dia., Coated Abrasive
Mfr # 69957370199
Zoro # G7951598
product price: $3.49
/ea
Sold in multiples of 25 for $87.25
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69957370199
- Zoro # G7951598
- UPC # 699573701997
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Diameter x Arbor Hole Size/Type | 5 in x 7/8 in |
Connector Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 5 in |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 60, Overall Diameter 5 in, Series BlazeX F970, Maximum Operating Speed 10,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Pure Gray Bristle Brush, 3", 0007111000 (0007111000)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 22021 Depressed Center Wheel T27 4-1/2"x .045" x 7/8" 60 Grit Alum. Oxide (22021)
- CENTURY DRILL & TOOL Century Drill Emery Cloth Shop Roll 10 Yards 1" Wide 320 Grit (77303)
- PFERD COMBICLICK Backing Pad Medium - For 5" Dia. - 5/8-11 Thread (69472)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 50G, PK25 (69957398002)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (66261131534)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370207)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 24G, PK25 (66261138563)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 36G, PK25 (66261138593)
- NORTON ABRASIVES Fiber Disc, 7" dia., 7/8" Hole Mount, Brown (66623357289)
- SCOTCH-BRITE Fiber Disc, 4" dia., 1/4" Mounting Hole (7100141915)
- Norton Abrasives Fiber Discs