Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 4x1/4in, XCrs, SC
Mfr # 66261008008
Zoro # G2622715
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 in
- Mounting Hole Size 1/4 in
- Abrasive Type Non-Woven
- Abrasive Material Silicon Carbide
- Abrasive Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261008008
- Zoro # G2622715
- UPC # 662610080089
- Country of Origin Mexico
- Category Fiber Discs
Dimensions
Disc Diameter | 4 in |
Mounting Hole Size | 1/4 in |
Disc Dia. | 4" |
Connector Size | 1/4 in |
Overall Diameter | 4 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Silicon Carbide |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 8,000 RPM |
Vacuum Hole Design | Non-Vacuum |
Grit | 24-36 |
Item | Surface-Conditioning Disc |
Series | Rapid Strip |
Color | Black |
Backing Material | Fiber |
Grade | Extra Coarse |
Resistance Properties | Smear |
Maximum Operating Speed | 8,000 RPM |
Connector Type | Unthreaded Hole |
Description
Surface-Conditioning Disc, Abrasive Material Silicon Carbide, Grade Extra Coarse, Overall Diameter 4 in, Series Rapid Strip, Maximum Operating Speed 8,000 RPM, Connector Size 1/4 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Fiber, Backing Weight Y, Color Black, Grit 24-36, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 7/8 (66254461185)
- DEDECO SUNBURST 3'' TA DISCS WHITE 120 GRIT (A/O) 10/BX (1874)
- SAIT Type 1 Burr Free Portable Saw Cut-Off Wheel, 12 In Dia X 1/8 In Thk, 1 In, A24R Grit, Aluminum Oxide (23410)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93808)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370205)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370201)
- NORTON ABRASIVES Fiber Disc, 7" dia., Non-Woven Abrasive (66261170280)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 36G, PK25 (66623353306)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 50G, PK25 (69957398007)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370206)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 60 Grit (RFD-50Z060)
- Norton Abrasives Fiber Discs