Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 4.5 In D, 80 G, PK10
Mfr # 66623395011
Zoro # G5313262
product price: $15.94
/pk 25, $0.64/ea
$15.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 80 / P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623395011
- Zoro # G5313262
- UPC # 666233950118
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 4-1/2" |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 11,000 RPM |
Item | Fiber Disc |
Backing Material | Fiber |
Grit | 80 |
Vacuum Hole Design | No Hole |
Grade | Coarse |
Color | Black |
Series | Neon |
Shop By | Closeouts |
Maximum Operating Speed | 11,000 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 80, Overall Diameter 4 1/2 in, Series Neon, Maximum Operating Speed 11,000 RPM, Connector Size 7/8 in, Color Black, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Abrasive Pad, 19 in., For Concrete Sanding (901901221)
- BIG HORN Mitchell #50 Cord .070 x 50 Feet (Fine Grit) (19491)
- WEILER Single Spiral Tube Wire Brush, Steel, 3/8" (90865)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR (66623325015)
- NORTON ABRASIVES Fiber Disc, 7x7/8in, 24G, PK25 (66623357283)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., 7/8" Hole Mount (07660768187)
- NORTON ABRASIVES Fiber Disc, 7" dia., Non-Woven Abrasive (66261170280)
- NORTON ABRASIVES Fiber Disc, 5x7/8in, 24G, PK25 (66623357276)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 50G, PK25 (69957398007)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 60G, PK25 (69957398008)
- 3M CUBITRON Fiber Disc, 7 in Dia, 7/8 in Arbor, PK25 (7100242967)
- Norton Abrasives Fiber Discs