Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 4.5 In D, 50 G, PK25
Mfr # 66623395009
Zoro # G5314845
original price:
$44.47
32% off
new price: $29.99
/pk 25, $1.20/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 50 / P50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623395009
- Zoro # G5314845
- UPC # 666233950095
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 4-1/2" |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 50 / P50 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 11,000 RPM |
Grit | 50 |
Series | Neon |
Vacuum Hole Design | No Hole |
Color | Black |
Item | Fiber Disc |
Backing Material | Fiber |
Grade | Coarse |
Maximum Operating Speed | 11,000 RPM |
Resistance Properties | Tear |
Connector Type | Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 50, Overall Diameter 4 1/2 in, Series Neon, Maximum Operating Speed 11,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Black, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Predator 2 X 36 120, 2" W, 36" L, 120 Grit, Predator (71-020036008)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727958)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Zirconia Alumina Z, 80 Grit (40141)
- MERIT Flap Wheel, 2-1/2 D, 1 W, Shk 1/4-20, 60 (08834134022)
- NORTON ABRASIVES Fiber Disc, 4-1/2 in., Extra Coarse, PK25 (77696008400)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia, 7/8" Hole Mount (66261199054)
- NORTON ABRASIVES Fiber Disc, 7x7/8in, 80G, PK25 (66623357287)
- NORTON ABRASIVES 4-1/2 X 7/8 IN. METAL FIBER DISC 36 GRIT F240 AO, 25PK (66623353306)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370195)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370207)
- WEILER 4-1/2 Tiger Aluminum RFD 80 Grit 7/8 Arbor Hole (60404)
- Norton Abrasives Fiber Discs