Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 4 In D, 50 G, PK10
Mfr # 66623395002
Zoro # G5315073
product price: $24.99
/pk 25, $1.00/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 4 in
- Mounting Hole Size 5/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 50 / P50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623395002
- Zoro # G5315073
- UPC # 666233950026
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 in |
Mounting Hole Size | 5/8 in |
Disc Dia. | 4" |
Overall Diameter | 4 in |
Connector Size | 5/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 50 / P50 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 12,000 RPM |
Color | Black |
Grade | Coarse |
Backing Material | Fiber |
Grit | 50 |
Vacuum Hole Design | No Hole |
Series | Neon |
Item | Fiber Disc |
Resistance Properties | Tear |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 12,000 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 50, Overall Diameter 4 in, Series Neon, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 5/8 in, Connector Type Unthreaded Hole, Color Black, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Quick Change Disc, 5 In (7000119182)
- REX CUT Fusion Flap Disc 4 1/2 X 7/8 T29 Fusion Interleaf Flap Disc Coarse (894000)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 400-Grit, PK 25 (99420)
- VSM VSM 6" Diameter HOOK AND LOOP Sanding Disc, Ceramic, 40G, X-Weight, PK 10 (289172)
- NORTON ABRASIVES Fiber Disc, Blaze, Grit 120, 7" dia (66254411528)
- NORTON ABRASIVES Surface-Conditioning Disc, 7 in Dia (66261170284)
- NORTON ABRASIVES Fiber Disc, 7" dia., 7/8" Hole Mount, Brown (66623357289)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 36G, PK25 (66261138562)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370193)
- NORTON ABRASIVES Fiber Disc, 4.5 In D, 50 G, PK25 (66623395009)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 150 Grit (40306)
- Norton Abrasives Fiber Discs