Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 4-1/2x7/8in, 50G, PK25
Mfr # 69957398002
Zoro # G2863594
product price: $87.19
/pk 25, $3.49/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 50 / P50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69957398002
- Zoro # G2863594
- UPC # 699573980026
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 4-1/2" |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 50 / P50 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | X |
Max. RPM | 11,000 RPM |
Vacuum Hole Design | No Hole |
Color | Orange |
Series | F980 |
Item | Fiber Disc |
Grit | 50 |
Grade | Coarse |
Backing Material | Fiber |
Features | Self-Lubricating Grinding Aid |
Maximum Operating Speed | 11,000 RPM |
Resistance Properties | Tear |
Connector Type | Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight X, Grit 50, Overall Diameter 4 1/2 in, Series F980, Maximum Operating Speed 11,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Roloc Disc Pad TR 45090, Soft 3 in 1/4-20 Internal, 5/pk (45090)
- NORTON ABRASIVES Sharping Slip File, Rd Edge, A/O, Org/Brn (61463687160)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 40 Grit (98800)
- CLOVER Silicon Carbide Gel Water, G, 80 Grit (233027)
- NORTON ABRASIVES Fiber Disc, 5x7/8in, 24G, PK25 (66623357276)
- NORTON ABRASIVES Fiber Disc, 5x7/8,120G, PK25 (66623357282)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 80G, PK25 (69957398014)
- NORTON ABRASIVES Fiber Disc, 4.5 In D, 80 G, PK10 (66623395011)
- NORTON ABRASIVES Fiber Disc, 5 in., Extra Coarse, 24G, PK25 (77696008407)
- NORTON ABRASIVES Fiber Disc, 4-1/2 in., Extra Coarse, PK25 (77696008400)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4-1/2"x7/8" 60gr (15X456)
- Norton Abrasives Fiber Discs