Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 4-1/2x7/8in, 50G, PK25
Mfr # 66261138454
Zoro # G3218993
product price: $50.49
/pk 25, $2.02/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Abrasive Grit 50 / P50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261138454
- Zoro # G3218993
- UPC # 662611384544
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 4-1/2" |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Abrasive Grit | 50 / P50 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | X |
Max. RPM | 11,000 RPM |
Series | BlueFire F826 |
Item | Fiber Disc |
Color | Blue |
Grade | Coarse |
Vacuum Hole Design | Non-Vacuum |
Grit | 50 |
Backing Material | Fiber |
Maximum Operating Speed | 11,000 RPM |
Resistance Properties | Tear |
Connector Type | Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight X, Grit 50, Overall Diameter 4 1/2 in, Series BlueFire F826, Maximum Operating Speed 11,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Blue, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST FANS 2 in. Diamond Cut Grinding Wheel (FA373512)
- WEILER Utility Kit, 5 PC (97418)
- MIRKA PSA, Disc Roll, 5", P220, PK100 (23-314-220)
- X1 TOOLS 600 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0600-FSx50)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 60G, PK25 (66623353311)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 36G, PK25 (66623353306)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 60G, PK25 (66261138453)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 24G, PK25 (69957398010)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., 7/8" Hole Mount (07660768187)
- NORTON ABRASIVES Fiber Disc, 5x7/8in, 60G, PK25 (66623357279)
- STANDARD ABRASIVES Std Abrsvs QC TS Buff&Blend GP Dsc 84041 (840411)
- Norton Abrasives Fiber Discs