Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 4-1/2 in., Extra Coarse, PK25
Mfr # 77696008400
Zoro # G5398285
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 24 / P24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 77696008400
- Zoro # G5398285
- UPC # 776960084007
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 4-1/2" |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 24 / P24 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | X |
Max. RPM | 11,000 RPM |
Series | F981 |
Grit | 24 |
Color | Red |
Grade | Extra Coarse |
Vacuum Hole Design | Non-Vacuum |
Item | Fiber Disc |
Backing Material | Fiber |
Maximum Operating Speed | 11,000 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight X, Grit 24, Overall Diameter 4 1/2 in, Series F981, Maximum Operating Speed 11,000 RPM, Connector Size 7/8 in, Color Red, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90066)
- X1 TOOLS 220 Grit Premium Aluminum Oxide Sandpaper 5-1/2 in. x 9 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P220-HSx100)
- SUPERIOR PADS AND ABRASIVES Elastic Grain Coated Non Woven Nylon Web Wheel - 600 Grit (AW-600)
- FLEX-HONE TOOL RMFH120Z25 FLEX-HONE for Rotors 120 Grit Zirconia Alumina #1525 Medium (RMFH120Z25)
- NORTON ABRASIVES Sanding Disc, Nonwvn, 6 Diax1/2 In Hole, VF (66261004980)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 80G, PK25 (66261138590)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 24G, PK25 (66261138457)
- NORTON ABRASIVES Fiber Disc, 4x1/2in, XCrs, SC (66261007916)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370199)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (66261131534)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 60G, PK25 (71-047805K)
- Norton Abrasives Fiber Discs