Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 4-1/2" dia., Coated Abrasive
Mfr # 69957370206
Zoro # G7951835
Sold in multiples of 25 for $97.25
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 5/8"-11
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 50 / P50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 69957370206
- Zoro # G7951835
- UPC # 699573702062
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 TN |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Arbor Hole Size & Type | 5/8"-11 TN Quick-Change |
Arbor Hole Size | 5/8"-11 |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 5/8"-11 TN |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 50, Overall Diameter 4 1/2 in, Series BlazeX F970, Maximum Operating Speed 11,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Orange, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Reel Diamond Back Lapping Compound, 80 grit (25 lb) 14.6" x14.2" x10.65" (A-B1LC8025)
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia 8 Vacuum Holes Hook & Loop Rubber Backing Pad Replaces Makita A-91207 (RSP44)
- DIABLO SANDNET DISC 5"" 220G 10P (DND050220H10I)
- NORTON ABRASIVES CutOff Whl, Metal, 14"x7/64"x1", 4365rpm (07660789399)
- NORTON ABRASIVES SAND DISC FIBER 7"" 50G (07660701912)
- NORTON ABRASIVES SAND DISC FIBER 5"" 50G (07660701909)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 36G, PK25 (66261138593)
- NORTON ABRASIVES Fiber Disc, 5x7/8in, 24G, PK25 (66623357276)
- NORTON ABRASIVES Fiber Disc, 4-1/2 in., Extra Coarse, PK25 (77696008400)
- NORTON ABRASIVES Fiber Disc, 5x5/8-11, 24G, PK25 (66261138797)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7010366669)
- Norton Abrasives Fiber Discs