Shop All Fiber Discs
Norton Abrasives
Fiber Disc, 2in dia.Medium, TR, PK160
Mfr # 66261014792
Zoro # G5623247
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grade Medium
- Disc Backing Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261014792
- Zoro # G5623247
- UPC # 662610147928
- Country of Origin Mexico
- Category Fiber Discs
Dimensions
Disc Diameter | 2 in |
Disc Dia. | 2" |
Overall Diameter | 2 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Backing Weight | X |
Max. RPM | 30,000 RPM |
Item | Surface-Conditioning Disc |
Grit | 60-80 |
Color | Maroon |
Grade | Medium |
Backing Material | Fiber |
Disc Attachment System | TR Roll-On/Off |
Disc Attachment Type | Type 3 |
Attaching System | TR |
Attachment Type | Roll-On/Off |
Series | Bear-Tex High Strength |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight X, Grade Medium, Grit 60-80, Overall Diameter 2 in, Quick Change System TR, Series Bear-Tex High Strength, Maximum Operating Speed 30,000 RPM, Color Maroon, Package Quantity 160
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x72", PK10, Coated, 1-1/2" W, 72" L, 36 Grit, Very Coarse, KK711X (1125)
- DYNABRADE Foam-Backed Sanding Pad, 6" dia. (50828)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 80G, TR, PK100 (66261121023)
- MERIT Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Merit Surface Prep (08834194010)
- NORTON ABRASIVES Sanding Disc, Nonwvn, 6 Diax1/2In Hole, MED (66261005073)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 60G, PK25 (69957398003)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370207)
- NORTON ABRASIVES 4-1/2" x 7/8" RazorStar Fibre Disc (66254427990)
- NORTON ABRASIVES Sanding Disc, Nonwvn, 8 Diax1/2In Hole, MED (66261005491)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 50G, PK25 (69957398002)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 50 Grit (40101)
- Norton Abrasives Fiber Discs