Shop All Dressing Sticks
Norton Abrasives
Dressing Sticks
Mfr # 61463650450
Zoro # G409885793
Sold in multiples of 5 for $369.45
$369.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grit 400
- Compatible Abrasive Material Diamond, Resin, Vitrified Bond
- Overall Thickness 1 in
- Specification NMVC400-J5VCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 61463650450
- Zoro # G409885793
- UPC # 614636504506
- Country of Origin Mexico
- Category Dressing Sticks
Dimensions
Overall Length | 6 in |
Overall Width | 1 in |
Details
Abrasive Material | Silicon Carbide |
Grit | 400 |
Item | Dressing Sticks |
Compatible Abrasive Material | Diamond, Resin, Vitrified Bond |
Overall Thickness | 1 in |
Specification | NMVC400-J5VCA |
Hardness Grade | J |
Description
Dressing Sticks, Abrasive Material Silicon Carbide, Grit 400, Hardness Grade J, Specification NMVC400-J5VCA, Overall Length 6 in, Overall Thickness 1 in, Overall Width 1 in, Compatible Abrasive Material Diamond, Resin, Vitrified Bond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES ALC 41910 Small Parts Tray, Steel (41910)
- 3M 4-3/8" x 11" Drywall Abrasives Sanding Screens, Medium, PK 2 (9090)
- PFERD 1-1/2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45245)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 12" W (7100016433)
- NORTON ABRASIVES Dressing Sticks (61463610205)
- NORTON ABRASIVES Dressing Stick, SC, Extra Fine, 6x1x1 In (61463610605)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 8x1x1 In (61463610455)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 4x1/2x1/2 in, PK5 (61463610555)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 4x3/4x3/4 In (61463610291)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 6x1/2x1/2 In (61463610303)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 4x3/4x3/4 In (61463610368)
- Norton Abrasives Dressing Sticks