Shop All Dressing Sticks
Norton Abrasives
Dressing Sticks
Mfr # 61463610398
Zoro # G009885797
Sold in multiples of 5 for $102.45
$102.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grit 220
- Overall Length 6 in
- Hardness Grade K
- Compatible Abrasive Material Diamond, Resin, Vitrified Bond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 61463610398
- Zoro # G009885797
- UPC # 614636103983
- Country of Origin Mexico
- Category Dressing Sticks
Dimensions
Overall Length | 6 in |
Overall Width | 1 in |
Details
Abrasive Material | Silicon Carbide |
Grit | 220 |
Item | Dressing Sticks |
Hardness Grade | K |
Compatible Abrasive Material | Diamond, Resin, Vitrified Bond |
Specification | 37C220-KV |
Overall Thickness | 1 in |
Description
Dressing Sticks, Abrasive Material Silicon Carbide, Grit 220, Hardness Grade K, Specification 37C220-KV, Overall Length 6 in, Overall Thickness 1 in, Overall Width 1 in, Compatible Abrasive Material Diamond, Resin, Vitrified Bond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1" Brass Nozzle Holder - 1-1/4" NPS (10NHB2)
- EEZER PRODUCTS $5" STD BACKING PLATE (EE4405)
- TIGER INOX CW, 6" x 0.045" x 7/8", 60, Type 1 (58102)
- PFERD COMBICLICK Backing Pad Medium - For 5" Dia. - 5/8-11 Thread (69472)
- NORTON ABRASIVES Gasket, Rubber Finishing Stick, 1/2X1/2X6 (61463610608)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 6x1x1 In (61463610405)
- NORTON ABRASIVES Dressing Sticks (61463610390)
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 6x1/2x1/2in (61463610103)
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 6x1x1 In (61463610406)
- NORTON ABRASIVES Stick, Abrasive, Dress (61463699705)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 6x1x1 In (61463610453)
- Norton Abrasives Dressing Sticks