Shop All Dressing Sticks
Norton Abrasives
Dressing Sticks
Mfr # 61463610390
Zoro # G609885784
Sold in multiples of 5 for $80.95
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 120
- Overall Length 8 in
- Overall Width 1 in
- Specification 38A120-IVBE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 61463610390
- Zoro # G609885784
- UPC # 614636103907
- Country of Origin Mexico
- Category Dressing Sticks
Dimensions
Overall Length | 8 in |
Overall Width | 1 in |
Details
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Item | Dressing Sticks |
Specification | 38A120-IVBE |
Hardness Grade | I |
Compatible Abrasive Material | CBN, Resin, Vitrified Bond |
Overall Thickness | 1 in |
Description
Dressing Sticks, Abrasive Material Aluminum Oxide, Grit 120, Hardness Grade I, Specification 38A120-IVBE, Overall Length 8 in, Overall Thickness 1 in, Overall Width 1 in, Compatible Abrasive Material CBN, Resin, Vitrified Bond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Abranet 9" Grip P100 (9A-223-100)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775464)
- REX CUT T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm (132813)
- UNITED ABRASIVES/SAIT SAIT 28025 Aluminum Oxide Bench Wheel (Grade A80X) 8" x 1" x 1", 1-Pack (28025)
- NORTON ABRASIVES Gasket, Rubber Finishing Stick, 1/2X1/2X6 (61463610608)
- NORTON ABRASIVES Dressing Stck, Silcon Carbide, Grt 150, 6in (61463610207)
- NORTON ABRASIVES Dressing Stick, SC, Extra Coarse, 6x1x1 In (61463610459)
- NORTON ABRASIVES Dressing Stick, SC, Extra Fine, 6x1x1 In (61463610605)
- NORTON ABRASIVES Dressing Sticks (61463610205)
- NORTON ABRASIVES Dressing Stick, SC, Super Fine, 6x1/2x1/2in (61463650324)
- NORTON ABRASIVES Dressing Sticks (61463610398)
- Norton Abrasives Dressing Sticks