Shop All Dressing Sticks
Norton Abrasives
Dressing Sticks
Mfr # 61463610205
Zoro # G109885789
product price: $10.69
/ea
Sold in multiples of 5 for $53.45
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grit 150
- Overall Length 6 in
- Hardness Grade K
- Overall Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463610205
- Zoro # G109885789
- UPC # 614636102054
- Country of Origin Mexico
- Category Dressing Sticks
Dimensions
Overall Length | 6 in |
Overall Width | 1/2 in |
Details
Abrasive Material | Silicon Carbide |
Grit | 150 |
Item | Dressing Sticks |
Hardness Grade | K |
Overall Thickness | 1/2 in |
Compatible Abrasive Material | CBN, Diamond, Metal Bond |
Specification | 37C100-LV |
Description
Dressing Sticks, Abrasive Material Silicon Carbide, Grit 150, Hardness Grade K, Specification 37C100-LV, Overall Length 6 in, Overall Thickness 1/2 in, Overall Width 1/2 in, Compatible Abrasive Material CBN, Diamond, Metal Bond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD712LA FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 1000/1200 Grit, Levigated Alumina (LA) (GBD712LA)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 1/4" x 5/8" x 1/4" Shank - SB-1 (24212)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 80 Grit (61747)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839014)
- NORTON ABRASIVES Dressing Stick, BN, 3x1/2x3/16 In (61463610148)
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 6x1x1 In (61463610406)
- NORTON ABRASIVES Dressing Sticks (61463610390)
- NORTON ABRASIVES Dressing Stick, SC, Super Fine, 6x1/2x1/2in (61463650324)
- NORTON ABRASIVES Dressing Stck, Silcon Carbide, Grt 150, 6in (61463610207)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 6x1/2x1/2 In (61463610303)
- NORTON ABRASIVES Dressing Stick, Silcon Carbide, Grt 24, 8in (61463610485)
- Norton Abrasives Dressing Sticks