Shop All Dressing Sticks
Norton Abrasives
Dressing Stick, SC, Extra Coarse, 6x1x1 In
Mfr # 61463610459
Zoro # G3289781
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Length 6 in
- Thickness 1 in
- Grade Coarse
- Grit 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463610459
- Zoro # G3289781
- UPC # 614636104591
- Country of Origin Mexico
- Category Dressing Sticks
Dimensions
Length | 6 in |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 6 in |
Details
Abrasive Material | Silicon Carbide |
Thickness | 1 in |
Grade | Coarse |
Grit | 20 |
Series | 37C20-SVK |
Item | Dressing Stick |
Overall Thickness | 1 in |
Bond Type | Vitrified |
Compatible Abrasive Material | Aluminum Oxide, Silicon Carbide, Vitrified |
Hardness Grade | S |
Specification | 37C20-SVK |
Description
Dressing Stick, Abrasive Material Silicon Carbide, Grit 20, Hardness Grade S, Specification 37C20-SVK, Overall Length 6 in, Overall Thickness 1 in, Overall Width 1 in, Compatible Abrasive Material Aluminum Oxide, Silicon Carbide, Vitrified, Bond Type Vitrified, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Ceramic, XK870X (286384)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (05539567812)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046262)
- ECONOLINE Acrylic Window (411405)
- NORTON ABRASIVES Dressing Sticks (61463610398)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 6x1/2x1/2 In (61463610303)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 8x1x1 In (61463610455)
- NORTON ABRASIVES Dressing Stick, SC, Extra Coarse, 6x1x1 In (61463610462)
- NORTON ABRASIVES Dressing Stick, SC, Super Fine, 6x1/2x1/2in (61463650324)
- NORTON ABRASIVES Dressing Stick, Silcon Carbide, Grt 24, 8in (61463610485)
- NORTON ABRASIVES Gasket, Rubber Finishing Stick, 1/2X1/2X6 (61463610608)
- Norton Abrasives Dressing Sticks