Shop All Dressing Sticks
Norton Abrasives
Dressing Stick, BN, 3x1/2x3/16 In
Mfr # 61463610148
Zoro # G2679363
original price:
$79.95
8% off
new price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Boron Carbide
- Length 3 in
- Thickness 1/4 in
- Grade Super Fine
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463610148
- Zoro # G2679363
- UPC # 614636101484
- Country of Origin United States
- Category Dressing Sticks
Dimensions
Length | 3 in |
Width | 1/2 in |
Overall Length | 3 in |
Overall Width | 1/2 in |
Details
Abrasive Material | Boron Carbide |
Thickness | 1/4 in |
Grade | Super Fine |
Item | Dressing Stick |
Shape | Rectangle |
Overall Thickness | 1/4 in |
Color | Black |
Compatible Abrasive Material | Aluminum Oxide, Silicon Carbide, Vitrified |
Description
Dressing Stick, Abrasive Material Boron Carbide, Grit Not Applicable, Hardness Grade Not Applicable, Overall Length 3 in, Overall Thickness 1/4 in, Overall Width 1/2 in, Compatible Abrasive Material Aluminum Oxide, Silicon Carbide, Vitrified, Bond Type Not Applicable, Color Black, Grade Super Fine, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Plastic Mandrel, 1 In (7000046309)
- DEWALT 7" x 5/8"-11 40G T29 XP CER FLAP DISC (DWA8286H)
- PFERD 3" x .045" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69305)
- SUPERIOR ABRASIVES Condition QC Satin Disc, AO Med, 3", Type R (A018222)
- NORTON ABRASIVES Dressing Sticks (61463610398)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 4x3/4x3/4 In (61463610368)
- NORTON ABRASIVES Dressing Stick, SC, Extra Coarse, 6x1x1 In (61463610462)
- NORTON ABRASIVES Stick, Abrasive, Dress (61463699705)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 6x1x1 In (61463610453)
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 6x1/2x1/2in (61463610103)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 4x1/2x1/2 in, PK5 (61463610555)
- Norton Abrasives Dressing Sticks