Shop All Dressing Sticks
Norton Abrasives
Dressing Stick, AlO, Fine, 6x1x1 In
Mfr # 61463610405
Zoro # G3142142
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Length 6 in
- Thickness 1 in
- Grade Fine
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463610405
- Zoro # G3142142
- UPC # 614636104058
- Country of Origin Mexico
- Category Dressing Sticks
Dimensions
Length | 6 in |
Width | 1 in |
Overall Length | 6 in |
Overall Width | 1 in |
Details
Abrasive Material | Aluminum Oxide |
Thickness | 1 in |
Grade | Fine |
Grit | 150 |
Series | 38A150-HVBE |
Item | Dressing Stick |
Hardness Grade | H |
Overall Thickness | 1 in |
Compatible Abrasive Material | CBN, Resin, Vitrified Bond |
Color | White |
Bond Type | Vitrified |
Specification | 38A150-HVBE |
Description
Dressing Stick, Abrasive Material Aluminum Oxide, Grit 150, Hardness Grade H, Specification 38A150-HVBE, Overall Length 6 in, Overall Thickness 1 in, Overall Width 1 in, Compatible Abrasive Material CBN, Resin, Vitrified Bond, Bond Type Vitrified, Color White, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Knot Cup Brush, 2-3/4x5/8-11 in. (76021)
- ROYAL PRODUCTS Slim-Grip DisposableBurr, PK10 (22050)
- NORTON ABRASIVES CutOff Whl, Metal, 14"x7/64"x1", 4365rpm (07660789399)
- TITAN EXOBURR DEBURRING TOOL 5/32 & 7/16 (TL51951)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 4x3/4x3/4 In (61463610368)
- NORTON ABRASIVES Dressing Sticks (61463610398)
- NORTON ABRASIVES Dressing Stick, SC, Super Fine, 6x1/2x1/2in (61463650324)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 4x3/4x3/4 In (61463610291)
- NORTON ABRASIVES Dressing Sticks (61463610390)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 4x1/2x1/2 in, PK5 (61463610555)
- WALTER SURFACE TECHNOLOGIES Abrasive Dressing Stone, 4" (12D901)
- Norton Abrasives Dressing Sticks