Shop All Dressing Sticks
Norton Abrasives
Dressing Stick, AlO, Fine, 6x1/2x1/2 In
Mfr # 61463610303
Zoro # G3017411
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Length 6 in
- Thickness 1/2 in
- Grade Fine
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463610303
- Zoro # G3017411
- UPC # 614636103037
- Country of Origin Mexico
- Category Dressing Sticks
Dimensions
Length | 6 in |
Width | 1/2 in |
Overall Width | 1/2 in |
Overall Length | 6 in |
Details
Abrasive Material | Aluminum Oxide |
Thickness | 1/2 in |
Grade | Fine |
Grit | 150 |
Item | Dressing Stick |
Series | 38A150-I8VBE |
Compatible Abrasive Material | CBN, Resin, Vitrified Bond |
Bond Type | Vitrified |
Hardness Grade | I |
Overall Thickness | 1/2 in |
Color | White |
Specification | 38A150-IVBE |
Description
Dressing Stick, Abrasive Material Aluminum Oxide, Grit 150, Hardness Grade I, Specification 38A150-IVBE, Overall Length 6 in, Overall Thickness 1/2 in, Overall Width 1/2 in, Compatible Abrasive Material CBN, Resin, Vitrified Bond, Bond Type Vitrified, Color White, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Disc, 4-1/2" dia., Coated, 40 Grit (7100109866)
- DEWALT Sanding Disc Backup Pad, 14,000 OPM, 1/4"L (DWE641)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 400G (66260308160)
- WEILER 6 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (57109)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 4x3/4x3/4 In (61463610291)
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 4x3/4x3/4in (61463610290)
- NORTON ABRASIVES Dressing Stick, SC, Super Fine, 6x1/2x1/2in (61463650324)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 6x1x1 In (61463610453)
- NORTON ABRASIVES Dressing Stick, SC, Extra Coarse, 6x1/2x1/2 (61463610285)
- NORTON ABRASIVES Dressing Stck, Silcon Carbide, Grt 150, 6in (61463610207)
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 6x1/2x1/2in (61463610103)
- Norton Abrasives Dressing Sticks