Shop All Dressing Sticks
Norton Abrasives
Dressing Stick, AlO, Fine, 4x1/2x1/2 in, PK5
Mfr # 61463610555
Zoro # G8689545
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Length 4 in
- Thickness 1/2 in
- Grade Fine
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 61463610555
- Zoro # G8689545
- UPC # 614636105550
- Country of Origin Mexico
- Category Dressing Sticks
Dimensions
Length | 4 in |
Width | 1/2 in |
Overall Length | 4 in |
Overall Width | 1/2 in |
Details
Abrasive Material | Aluminum Oxide |
Thickness | 1/2 in |
Grade | Fine |
Grit | 220 |
Series | 38A220-HVBE |
Item | Dressing Stick |
Color | White |
Specification | 38A220-HVBE |
Overall Thickness | 1/2 in |
Hardness Grade | H |
Bond Type | Vitrified |
Compatible Abrasive Material | CBN, Resin, Vitrified Bond |
Description
Dressing Stick, Abrasive Material Aluminum Oxide, Grit 220, Hardness Grade H, Specification 38A220-HVBE, Overall Length 4 in, Overall Thickness 1/2 in, Overall Width 1/2 in, Compatible Abrasive Material CBN, Resin, Vitrified Bond, Bond Type Vitrified, Color White, Grade Fine, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS PM-832 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-832)
- WALTER SURFACE TECHNOLOGIES Backing Pads, 4-1/2"x M14x2.0 (15D042)
- NORTON ABRASIVES Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep (66261055324)
- HHIP 6 X 1/16 X 1-1/4" D1A1 Diamond Wheel (2400-6062)
- NORTON ABRASIVES Dressing Stick, SC, Extra Coarse, 6x1x1 In (61463610459)
- NORTON ABRASIVES Dressing Stick, SC, Extra Coarse, 6x1/2x1/2 (61463610285)
- NORTON ABRASIVES Dressing Stick, BN, 3x1/2x3/16 In (61463610148)
- NORTON ABRASIVES Dressing Stck, Silcon Carbide, Grt 150, 6in (61463610207)
- NORTON ABRASIVES Dressing Sticks (61463610390)
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 6x1/2x1/2in (61463610103)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 6x1x1 In (61463610405)
- Norton Abrasives Dressing Sticks