Shop All Spiral Tube Brushes
Norton Abrasives
Double Spiral Tube Brush, 7/8" Brush Dia.
Mfr # 66252838948
Zoro # G2476682
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 7/8 in
- Brush Length 2 1/4 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252838948
- Zoro # G2476682
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 7/8 in |
Brush Length | 2 1/4 in |
Overall Length | 5 in |
Wire Dia. | 0.01 in |
Shank Size | 0.25 in |
Trim Length | 5/16" |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Max. RPM | 3,000 RPM |
Item | Encapsulated Double Spiral Tube Brush |
Stem Style | Double |
Series | Gemini |
Operating Speed - Maximum | 3,000 RPM |
Brush Material | Steel |
Compatible Tool Type | CNC Machine, Drill Press, Drill |
Description
Encapsulated Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 7/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/4 in, Wire Dia. 0.01 in, Overall Length 5 in, Compatible Tool Type CNC Machine, Drill Press, Drill, Operating Speed - Maximum 3,000 RPM, Series Gemini
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Portable Pressure Blaster, 110 dm (40003)
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 40G (DCX045040N01F)
- WIZARD 11251 Mini Buffing System 4 x 0.25 in. (WIZ-11251)
- MAKITA X-LOCK 5x0.045x7/8" Metal and Stainle (E-00474)
- NORTON ABRASIVES Tube Brush, 3/8" Brush Dia., 1/8" L Trim (66252838946)
- NORTON ABRASIVES Single Spiral Brush, 3/16 dia. (66252838822)
- NORTON ABRASIVES Double Spiral Tube Brush, 7/8 dia. (66252839073)
- NORTON ABRASIVES Tube Brush, 1/4 dia.x1-1/2" L (66252838840)
- NORTON ABRASIVES Side Action Tube Brush, 5/8" Brush Dia. (66252838909)
- NORTON ABRASIVES Single Spiral Brush, 1/4 dia. (66252838824)
- WESTWARD Single Spiral Tube Brush, 3/16"TrimL, PK10 (88406)
- Norton Abrasives Spiral Tube Brushes