Shop All Cup Grinding Wheels
Norton Abrasives
Dish Grinding Wheel, 4x1/2x3/4, AO, 60G, PK5
Mfr # 66243530067
Zoro # G2733911
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 12
- Abrasive Wheel Diameter 4 in
- Thickness 1/2 in
- Arbor Hole Size 3/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66243530067
- Zoro # G2733911
- UPC # 662435300676
- Country of Origin Mexico
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 3/4 in |
Connector Size | 3/4 in |
Overall Diameter | 4 in |
Description
Dish Grinding Wheel, Abrasive Material Aluminum Oxide, Back Thickness 5/16 in, Connector Size 3/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 4 in, Overall Thickness 1/2 in, Rim Thickness 3/16 in, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Tool Steel, Compatible Tool Type Tool and Cutter Grinder, Specification 32A60-KVBE, Wheel Hardness K, Wheel Type Type 12, Maximum Operating Speed 6,210 RPM, Bond Type Vitrified, Color Purple, Grade Medium, Series 32A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243875)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 120 (08834144457)
- PFERD 1-1/2" x 1/2" x 3" Type 17 Cone, 5/8-11 Thd. - A 16 PSF (61855)
- WEILER 7" x .060" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut (58312)
- NORTON ABRASIVES Flaring Cup Wheel, 4x3x2 In x, 5/8-11 (66253198583)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In (66253146925)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 5 In (66253146918)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In (66253146929)
- NORTON ABRASIVES Super Wheel, 3-3/4" x 1-1/2" x 1-1/8 (69014191725)
- NORTON ABRASIVES Flaring Cup Grinding Wheel, ZA, 6 in. Dia (66253344373)
- CGW ABRASIVES Cup Whl, 5/3 3/4x1-3/4x1-1/4, T11, PA-46K-V (58059)
- Norton Abrasives Cup Grinding Wheels